Beli legrand timer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Analogue Time Switch (Pengatur Waktu Otomatis)atribut:
- Number of Channels: 1
- Mains Synchronous: No
- Suitable For Manual Operation: Yes
- Voltage Type (supply Voltage): AC
- Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in)atribut:
- IP Protection: IP20
- Color: White
- Supply Voltage (V): 230-230
- Impact Protection (IK): IK04
- Nominal Switching Current (A): 16 (at 230V)
- Operating/Setting Temperature (°C): 0-40
- Accuracy per Day (s): 0
- Autonomy (hour): 0
- Autonomy In Years: 0
- Depth (mm): 39.5
- Frequency Supply Voltage (Hz): 50-50
- Halogen Free: Yes
- Height (mm): 108.5
- Mounting Method: Adapter plug with socket outlet
- Shortest Switching Time (minute): 15
- Storage Temperature (°C): -10-60
- Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
- Type of Drive (synchronous): Mains
- Voltage Type (supply Voltage): AC
- Width (mm): 55
- Legrand OmniRex W-Plug-in Time Switch (Timer Plug-in)atribut:
- Impact Protection (IK): IK04
- Supply Voltage (V): 230-230
- Frequency Supply Voltage (Hz): 50-50
- Color: White
- IP Protection: IP20
- Operating/Setting Temperature (°C): 0-40
- Accuracy per Day (s): 0
- Autonomy (hour): 0
- Autonomy In Years: 0
- Depth (mm): 39.5
- Halogen Free: Yes
- Height (mm): 108.5
- Mounting Method: Adapter plug with socket outlet
- Nominal Switching Current (A): 16 (at 230V)
- Shortest Switching Time (minute): 120
- Storage Temperature (°C): -10-60
- Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
- Type of Drive (synchronous): Mains
- Voltage Type (supply Voltage): AC
- Width (mm): 55
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)atribut:
- Number of Plugs: 1
- AND Digital Timer (Pengatur Waktu Otomatis)Deskripsi:100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
- Panasonic Surface Mount (Braket Pemasangan)Deskripsi:- 24-hour program - ON/OFF operations are set with separated pins - With a manual ON/OFF switch - Battery exchange from the front sideatribut:
- Program: Daily
- Operating Voltage (V): 220-240 AC
- Type of Contact: Single pole, single through (1a Contact)
- Legrand Digital Time Switch MicroRex (Saklar Timer Digital)atribut:
- Nominal Switching Current AC (A): 16 (at 250V)
- IP Protection: IP20
- Frequency Supply Voltage (Hz): 50-60
- Supply Voltage (V): 230-230
- Mounting Method: DIN rail
- 24 Hour Program: Yes
- 60 minute Program: No
- Accuracy per Day (s): 1
- Depth (mm): 60
- Height (mm): 83
- Mains Synchronous: No
- Number of Memory Locations: 28
- Potential Free Switch Contact: No
- Shortest Switching Time Channel 1 (minute): 1
- Shortest Switching Time Channel 2 (minute): 1
- Suitable For Manual Operation: Yes
- Voltage Type (supply Voltage): AC
- Width (mm): 35.6
- Width in Number of Modular Spacings: 2
- Fort Saklar Timer Analog (Pengatur Waktu Otomatis)atribut:
- Voltage (V): AC 220
- Hour: 24
- Frequency (Hz): 45-60
- OMRON Digital Timer (Pengatur Waktu Otomatis)atribut:
- Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
- Output Type: Contact output (time limit 1c)
- Color: Front panel: Light gray (5Y7 / 1)
- Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
- Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
- Type of Sign: Embedded mounting, surface mounting (shared)
- Character Height (mm): (LCD) Clock value: 10 Set value: 6
- Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
- Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
- Input Signal: Signal, reset
- Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
- Number of Digits: 4 digits
- Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
- Power Consumption: About 6.2VA
- Power Supply Voltage (V) : AC100 to 240
- Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
- Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
- Terminal Structure: Socket type (8 pins)
- OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Deskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- Panasonic Surface & DIN Rail Mount (Braket Pemasangan)Deskripsi:NO Battery, 1a contact AC motor, 50 Hzatribut:
- Operating Voltage (V): 220-240 AC
- Applicable Installation: Indoor use
- Shortest Switching Time (minute): 15
- Chint Time Relay (Timer Relay)atribut:
- Applicable Voltage Range: (85%-110%)Ue
- Rated operating voltage (V): AC220 50/60Hz
Daftar Harga legrand timer Terbaru October 2026
| Legrand Programmable Time Switch (Timer Terprogram) | Rp749.900 |
| Legrand Analogue Time Switch (Pengatur Waktu Otomatis) | Rp2.099.900 |
| Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in) | Rp799.900 |
| Legrand OmniRex W-Plug-in Time Switch (Timer Plug-in) | Rp969.900 |
| Autonics Timer | Rp119.900 |
| Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis) | Rp67.900 |
| AND Digital Timer (Pengatur Waktu Otomatis) | Rp219.900 |
| Panasonic Surface Mount (Braket Pemasangan) | Rp279.900 |
| Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik) | Rp799.900 |
| Legrand Digital Time Switch MicroRex (Saklar Timer Digital) | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/beP101006410-2.jpg)
/3gP101006124-2.jpg)
/9rP101006351-2.jpg)
/9sP101006352-2.jpg)

/cvP102277463-2.jpg)
/10P102116036-2.jpg)
/izP103221683-1.jpg)
/jiP101553702-42.jpg)
/91P101006325-2.jpg)
/68P103846224-2.jpg)
/P102415142-1.jpg)
/lqP102413782-6.jpg)
/iqP103221674-2.jpg)
/P102226186-1.jpg)


/P101002302-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)